Static Pressure Probes
- Mfr # ASP2
- Zoro # G416602031
product price:Â
$
36.35
/ea
Key Features
Material
Stainless Steel
Product Type
Static Pressure Tip
Features
Features a Magnetic Flange and Directional Arrow for Hands Free Use and to Ensure Proper Positioning and Optimal Performance, Works with All Fieldpiece Manometers
Compatible with Product Type
Manometers
For Tubing Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASP2
- Zoro #
- G416602031
- UPC #
- 872641002374
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Tubing Diameter
- 8 mm
- Fits Chest Size
- Features a Magnetic Flange and Directional Arrow for Hands Free Use and to Ensure Proper Positioning and Optimal Performance, Works with All Fieldpiece Manometers
Details
- Item
- Static Pressure Probes
- Material
- Stainless Steel
- Product Type
- Static Pressure Tip
- Features
- Features a Magnetic Flange and Directional Arrow for Hands Free Use and to Ensure Proper Positioning and Optimal Performance, Works with All Fieldpiece Manometers
- Compatible with Product Type
- Manometers
- Shell Material
- Stainless Steel
Description
Static Pressure Probes, Material Stainless Steel, Includes Not Applicable, Features Features a Magnetic Flange and Directional Arrow for Hands Free Use and to Ensure Proper Positioning and Optimal Performance, Works with All Fieldpiece Manometers, For Tubing Diameter 8 mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.