Shop WINTERS

Industrial Pressure Gauge, 0 to 200 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC606C
  • Zoro # G6756034

product price: 
$
44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCC606C
Zoro #
G6756034
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Calibration Certificate Included
No
Smallest Graduation
2 psi/20 kPa
Gauge Secondary Range Values
0 to 1380
Case Material
PBT
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Case Construction
Welded Joint
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Scale
Full Scale
Over-Pressure Limit
25%
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Gauge Case Liquid
None
Includes Vent Plug
Yes
Dial Color
White
Non-Sparking
No
Dial Face Material
Aluminum
Bezel Gasket Material
Silicone
Dry Dampening Feature
None
Secondary Pressure Range
0 to 1,400
Field Fillable
Yes
Scale Type
Dual
Sensor Type
Bourdon Tube
Removable Bezel
No
Pointer Color
Black
Includes Calibration Certificate
No
Movement Material
Brass OT59
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Polybutylene Terephthalate
Vibration Resistance
Field-Fillable
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Diameter
3.94 in
Case Depth
2.28 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.