Shop FIELDPIECE
See all product information
Create Account
Thermometer, LCD, Thermocouple
- Mfr # ST4
- Zoro # G021889223
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Data Logging
No
Sensor Technology
Thermocouple
Temperature Units
Celsius
Calibration Certificate Type
Not Certified
Thermocouple Temperature Fahrenheit - Minimum
32 to 64.4 Degrees F,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST4
- Zoro #
- G021889223
- UPC #
- 872641000462
- Country of Origin
- Taiwan, Province of China
Details
- Data Logging
- No
- Sensor Technology
- Thermocouple
- Temperature Units
- Celsius
- Calibration Certificate Type
- Not Certified
- Thermocouple Temperature Fahrenheit - Minimum
- 32 to 64.4 Degrees F,
- Display Type
- LCD
- Number of Channels
- 2
- Relative Humidity - Maximum
- Less Than70%
- Item
- Thermometer
- Accuracy
- +/-4 Degrees F @ -58 to 32 Degrees F
- Thermocouple Temperature Fahrenheit - Maximum
- 82.4 to 122 Degrees F
- Meter Type
- Handheld
- For Thermocouple Type
- Type K
- Includes
- Dual-Temperature Meter - ST4
- Temperature Resolution F
- 0.1 x (specified accuracy) per Degrees C (0 to 18 Degrees C, 28 to 50 Degrees C)
Description
Thermometer, Number of Channels 2, Accuracy +/-4 Degrees F @ -58 to 32 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.