Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-D-6"-GD
- Zoro # G423648985
product price:Â
$
54.19
/ea
Key Features
For Media Type
Air
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Probe Length
6 in
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-6"-GD
- Zoro #
- G423648985
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
- Resistance
- 10,000 ohm
- Probe Bend
- Straight
- Response Time
- 10 sec
- Process Mounting Connection
- Duct
Dimensions
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.