Zoro Homepage

Vacuum Gauge, Brass, Perm Sensor

  • Mfr # MG44

  • Zoro # G113343305


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4 in
Series
Job Link
Includes
Reversible 1/4 in 45 Degrees Coupler
Accuracy
+/- 5% + 5 micron
Standards
C-Tick, CE EN300 328, FCC, RoHS, UKCA, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG44
Zoro #
G113343305
UPC #
872641004934
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/4 in

Details

Item
Vacuum Gauge
Series
Job Link
Includes
Reversible 1/4 in 45 Degrees Coupler
Accuracy
+/- 5% + 5 micron
Standards
C-Tick, CE EN300 328, FCC, RoHS, UKCA, WEEE
Display Pressure - Maximum
25,000 micron Hg
Connection Material
Brass
Programmability
Non-Programmable
Battery Recharge
Not Rechargeable
Units Measured
mBar, Micron, mTorr, Pascal, Torr
Operating Temperature - Minimum
14 Degrees F
Indication Method
Visual
Connection Gender
Male
For Refrigerant Type
R-1234YF, R-1234ZE, R-32
Power Source
Battery
Battery Type
AA
Sensor Type
Permanent Sensor
Access Port Type
SAE Flare
Connection Type
SAE Flare
Includes Hoist Clip Access
Hoist Clip Not Included
App Compatibility
Job Link(R)
Product Type
Vacuum Gauge
Access Port Thread Direction
Right-Hand
Connectivity
Bluetooth
Display Vacuum - Minimum
50 micron Hg
Display Location
App-Based, Built-In
Display Vacuum - Maximum
25,000 micron Hg
Automatic Shut-Off Time
15 min
Connection Thread Direction
Right-Hand
Includes Batteries
Batteries Included
Number of Batteries
2
Includes Access Port
Access Port Not Included
Warranty
1 yr
Number of Gauges
1
Includes Low Battery Warning
Low Battery Warning Included
Operating Temperature - Maximum
122 Degrees F
Display Pressure - Minimum
50 micron Hg
Resolution - Minimum
1 micron Hg
Calibration Certificate Type
Not Certified
Battery Life
40 hr
For Operating System
Android(TM), iOS(R)
A2L Compatibility
A2L Compatible

Description

Vacuum Gauge, Includes Reversible 1/4 in 45 Degrees Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.