
100% Natural Eco-friendly 8in Cotton Swabs Sticks Made w/ Birch Wood Cotton Tip Applicator, 50PK
Mfr # FMN100685
Zoro # G114803068
product price: $8.19
/pk 50, $0.16/eaKey Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FMN100685
Zoro #
G114803068
UPC #
840331604412
Country of Origin
China
Dimensions
Size
8 in
Details
Item
Cotton Swabs
Description
FifthPulse 100% Birch Wood Cotton Swabs, also known as a cotton bud or Q-tip, is a small, slender Birch Wood Stick with one end coated with cotton. These swabs are widely used for various personal care, hygiene, medical, and cosmetic applications.
- • Personal Care: Commonly used for cleaning and applying ointments or creams to small areas, such as cuts, scrapes, or insect bites.
- • Hygiene: FifthPulse cotton swabs can be used for gentle cleaning of the ears, nose, and other sensitive areas.
- • Cosmetics: Can applied for precise makeup application, touch-ups, or removal of makeup mistakes.
- • Medical Use: Employed for specimen collection, wound care, or application of medications.
- • Crafts and Hobbies: Utilized for various artistic and craft projects.
- • Cotton swabs are often designed for single-use, disposable purposes to maintain hygiene and prevent the spread of contaminants.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.