4 pack, Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Black

  • Mfr # FP-FMN100087-4A

  • Zoro # G006977310


product price: $26.99
/pk 50, $0.54/ea

Key Features

Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
4 pack
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-FMN100087-4A
Zoro #
G006977310
UPC #
810084939710
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Black
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
4 pack
Sterile/Non-Sterile
Non-Sterile

Description

FifthPulse is the premier name in medical exam gloves supplying thousands of households and institutions across the globe with premium medical exam gloves Our gloves are excellent reliable options for tasks like cooking cleaning prepping and healthcare work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.