Shop PROWORKS
See all product information
Create Account
Nitrile Powder-Free Exam Gloves, 8 mil Thickness x 12in Glove L, XXL Size, For Right/Left, 10PK
- Mfr # N108EPF2XL
- Zoro # G523365997
product price:Â
$
121.99
/pk of 10, $12.20/ea
Free Shipping & Returns
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
Length
12 in
Color
Blue
Powdered/Powder-Free
Powder-Free
Application
Examination, Industrial, Hospitality, Healthcare, Manufacturing, Food Service, Automotive, Food Processing, Education, Aerospace, Office, Retail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N108EPF2XL
- Zoro #
- G523365997
- UPC #
- 75289127366
- Country of Origin
- Malaysia
Dimensions
- Length
- 12 in
- Size
- XXL
Details
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
- Color
- Blue
- Powdered/Powder-Free
- Powder-Free
- Application
- Examination, Industrial, Hospitality, Healthcare, Manufacturing, Food Service, Automotive, Food Processing, Education, Aerospace, Office, Retail
- Item
- Examination Gloves
- Material
- Nitrile
- Latex-Free
- Yes
- Features
- Heavyweight, Non-sterile, Wear Resistant,Durable, Tear Resistant
- Cuff Style
- Extended
Description
Nitrile Powder-Free Exam Gloves - 8 mil Thickness x 12in Glove Length - XXL Size - For Right/Left Hand - Nitrile - Blue - Non-sterile, Wear Resistant, Tear Resistant, Durable, Latex-free, Heavyweight - For Automotive, Aerospace, Examination, Healthcare, Industrial, Manufacturing, Education, Food Processing, Food Service, Hospitality, Office,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.