Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 50 PK, Black

  • Mfr # FMN100707

  • Zoro # G714802706


product price:  $13.99
/pk 50, $0.28/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMN100707
Zoro #
G714802706
UPC #
840331604580
Country of Origin
China

Dimensions

Palm Thickness
6 mil
Size
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Our FifthPulse 6 mil fentanyl-resistant and chemo-tested gloves are designed to provide superior protection in high-risk environments, making them ideal for medical and industrial applications. These gloves feature a 6 mil thickness, offering a robust barrier against punctures, tears, and hazardous substances. Their fentanyl resistance ensures protection from accidental exposure to potent opioids, safeguarding users in emergency medical or crime scene situations. In addition, these gloves are chemo-tested, meaning they meet stringent standards for handling chemotherapy drugs, providing reliable defense against hazardous chemicals. Despite their durability, they offer dexterity and tactile sensitivity, enabling precise work in critical tasks. These gloves are essential for professionals requiring both chemical resistance and physical durability in their protective gear.


  • • Thickness: 6 mil thickness provides enhanced durability and protection
  • • Fentanyl-resistant: Designed to protect against accidental exposure to fentanyl and other opioids.
  • • Chemo-tested: Meets standards for chemotherapy drug resistance, ensuring safety in handling hazardous drugs.
  • • Comfort and dexterity: Despite their thickness, they offer flexibility and dexterity for precise tasks.
  • • Puncture-resistant: Offers high resistance to punctures, ideal for high-risk environments.
  • • Medical and industrial applications: Suitable for healthcare, law enforcement, and lab settings.
  • • Latex-free: Reducing the risk of allergic reactions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.