Shop FILBUR

APCC7098 5.12 x 10.25 in. Pool & Spa Replacement Filter Cartridge; 30 sq ft.

  • Mfr # APCC7098

  • Zoro # G804032891


original price:  $70.69 , new price: $63.65 , 9 percent off
new price:  $63.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APCC7098
Zoro #
G804032891
UPC #
842524102293
Country of Origin
United States

Description

Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Generic Cartridge for Fits Watkins 30 in.
  • Compatible with Pleatco Pkw30V, Unicel C-5431
Specifications
  • Length: 10 1/4"
  • Outer Diameter: 5 1/8"
  • Top Style: 1 15/16"
  • Bottom Style: 1 15/16"
  • Filter Area: 30 sq ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.