Shop FILL-RITE

Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover

  • Mfr # N100DAU12G
  • Zoro # G0460909

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Operation
Auto
Inlet
1 in NPT
Length
16 in
Outlet
1 in
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N100DAU12G
Zoro #
G0460909
UPC #
089404225042
Country of Origin
United States
Item
Fuel Nozzle
Operation
Auto
Inlet
1 in NPT
Outlet
1 in
Material
Aluminum
Max. Pressure
50 psi
For Use With
Diesel Fuel
Type
Spout Spring
Standards
cULus
Application
Diesel
Nozzle Material
Aluminum
Includes
Spout Spring
Features
Automatic Shut-off
Agency Compliance
cULus
Metered
No
Flow Rate - Maximum
25 gpm
Max. Operating Pressure
50 psi
Cover Color
Green
Number of Latch Positions
3
Nozzle Operation
Automatic
Compatible Chemicals
Diesel, Gasoline
For Media Type
Diesel, Gasoline
Spout Material
Aluminum
Spout Shape
Curved
Inlet Type
NPT
Primary Color
Green
Chemical Compatibility
Diesel, Gasoline
Maximum Operating Pressure
50 psi
Operating Temperature - Minimum
-20 Degrees F
Compatible Manufacturer Part Number
Minimum Fluid Temperature
-20 Degrees F
Wetted Material
Cast Aluminum/Florocarbon
Nozzle Extension Type
Rigid
Meter Type Included
No Meter Included
Operating Temperature - Maximum
150 Degrees F
Spout Connection Type
NPT
Flow Mechanism
Pressure Activated
Maximum Fluid Temperature
150 Degrees F
Spout Tip Shape
Round

Description

Fuel Nozzle, Overall Length 16 in, Features Automatic Shut-off, Primary Color Green, For Use With Diesel Fuel, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 3/4 in, Spout Length 6 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, For Media Type Diesel, Gasoline

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.