Zoro Homepage

Breakaway Fitting, 4-3/4inL, 1-1/4in. Size

  • Mfr # B100F475

  • Zoro # G4163087


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fuel Transfer Pumps
For Use With Mfr. Model Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Material
Aluminum
Outlet
1 in
Standards
UL/cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100F475
Zoro #
G4163087
UPC #
089404225011
Country of Origin
United States

Dimensions

Length
4 3/4 in
Diameter
1 1/4 in
Size
1-1/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Item
Breakaway Fitting
For Use With
Fuel Transfer Pumps
For Use With Mfr. Model Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Material
Aluminum
Outlet
1 in
Standards
UL/cUL
Max. Pressure
50 psi
Application
Agriculture, Construction, Mining
Inlet
1 in NPT
Type
Lightweight
Includes
1" Hose Breakaway
Housing Material
Aluminum
Compatible with Series
Fuel Pumps, Nozzles
Compatible with Manufacturer Model Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Compatible with Brand
Fill-Rite
Product Type
Hose Breakaway
Maximum Operating Pressure
50 psi
For Media Type
Biodiesel
Inlet Connection Type
NPT
Wetted Material
Buna-N
Outlet Connection Type
NPT
Compatible Manufacturer Part Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Compatible Manufacturer Model Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Compatible with Manufacturer Model No.
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Compatible with Mfr. Model No.
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
For Use with Mfr Model Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Compatible Pump Manufacturer Part Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA
Compatible Mfr. Model Number
FR310VN, FR311VB, FR311VN, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR710VB, FR710VN, FR711VA, NX25-120NB-AA, NX25-120NB-PX, NX25-120NF-AA, NX25-120NF-PX, NX25-DDCNB-AA, NX25-DDCNB-PX, NX25-DDCNF-AA

Description

The B100F475 is a 1" hose breakaway.


•Accident Prepared — Fill-Rite breakaway devices stop fuel from draining externally should a driver accidentally drive away with a dispensing nozzle still in his or her fuel tank
•Instant Closing — featuring an instant closing poppet check valve, this breakaway will stop fluid flow immediately in the event of driver accident
•No Mess — systems without breakaways can suffer substantial physical and financial damages in the event of an accident, making this the ultimate affordable, no mess solution
•Protects Inventory — don't let your fuel supply escape your grasps, protect your inventory with this seamless, in-line solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.