Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Operated Drum Pump, 120VAC, 8 Max. Flow Rate , 1/4 HP, 3/4" Inlet

  • Mfr # DF120CMN520

  • Zoro # G5511237


product price: $654.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps, Nozzle Boot with Bracket
Max. Viscosity
40 cps
Motor Type
Capacitor Start
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF120CMN520
Zoro #
G5511237
UPC #
089404245828
Country of Origin
United States

Dimensions

Outlet Size
3/4"
Hose Dia.
3/4"
Hose Length
20 ft
Discharge Tube Length
20 ft.
Overall Height
6-45/64"
Cord Length
72 in
Overall Length
15 1/4 in
Manufacturers Warranty Length
2 yr.
Suction Tube Length
60 in
Inlet Size
3/4"
Overall Width
7-13/64"
For Container Size
55 gal, 275 gal, 330 gal
Spout Length
16 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Height Above Container
2 1/2 in
Spout Discharge Size
1/2 in

Details

For Use With
Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps, Nozzle Boot with Bracket
Max. Viscosity
40 cps
Motor Type
Capacitor Start
Power Source
Electric
Wetted Materials
EPDM, Nylon, Santoprene, Stainless Steel
Voltage
120VAC
Motor Enclosure
TEFC
Metered
No
Motor RPM
3,400 RPM
HP
1/4
Pressure Range
38 psi
Duty
Intermittent
Max. Liquid Temp.
140 Degrees F
Max. Temp.
140 Degrees F
GPM
8
Phase
1
Pump Design
Rugged Multi-Diaphragm
Adapter Material
Nylon
Suction Lift
6 ft.
Bearing Type
Ball
Amps
2.4
Suction Tube Type
Flexible Hose
Max. GPM for Water
8
Hose Material
EPDM
RPM
3400
Adapter Type
3/4" HB
Duty Cycle
Intermittent
Nozzle Type
Manual
Housing Material
EPDM, Nylon, Santoprene(TM), Stainless Steel
Nozzle Material
Poly
Max. Head
16 ft.
Seal Material
EPDM
Max. Specific Gravity
1.1
Pump Body Material
Stainless Steel
Seal Type
O-ring
Shaft Material
Stainless Steel
Inlet
3/4" MBSPP
Hz
60
Application
Dispensing Diesel Fuel
Gasket Material
EPDM
Features
Integral Pulsation Dampener, Smooth Flow
Max. Pressure
38 psi
Self-Priming
Yes
Bypass Valve
Internal
Type
Electric
Agency Compliance
ETL
Pump Connection ID
3/4 in
Pump Connection OD
1 in
Runs Dry
Yes
Suction Tube Material
EPDM
Max. Head Pressure
38 psi
Discharge Connection Type
BSP
Not Recommended Chemicals
Variable Speed
No
For Container Type
Drum, Tote
Spout Material
Poly
Max. Flow Rate
10 gpm
Plug Type
Type B
Includes Nozzle
Yes
Hose Tube Material
EPDM
Compatible Chemicals
DEF
Motor HP
1/4 hp
Discharge Tube Outlet ID
3/4 in
Suction Tube OD
1 in
Food Grade
No
Pump Connection Type
BSP
Housing Material - Pumps
Polypropylene
Nozzle Operation
Manual
Max. Fluid Temp.
120 Degrees F
Diesel Exhaust Fluid Compatible
Yes
Spout Connection Type
BSP
Hose Cover Material
EPDM
Includes Discharge Hose
Yes
Suction Tube ID
3/4 in
Includes Suction Tube
Yes
Number of Phases
1
Noise Level
80 db
Frequency (Hz)
60 Hz
Full Load Amps
2.4 A
Min. Fluid Temp.
15 Degrees F
Discharge Tube Outlet OD
1 in
Max. Head - Pumps
30 ft
Includes Spout
Yes
For Media Type
DEF
Includes Bung Adapter
No
Max. Outlet Pressure
38 psi
Gear Lube
NT
Rated Voltage
115V AC
Grease
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 38 psi, Max. Outlet Pressure 38 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 115 V AC, Plug Type Type B, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 60 in, Cord Length 72 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.