This item is Discontinued.

Fill-Rite Fill-Rite FR4210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 20 GPM, 2" Bung Mount FR4210H

Fill-Rite FR4210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 20 GPM, 2" Bung Mount (Discontinued)

  • Mfr # FR4210H
  • Zoro # G702591773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4210H
Zoro #
G702591773
UPC #
89404247952
Country of Origin
United States

Description

FILL-RITE FR4210H, DC FUEL TRANSFER PUMP W/20" STEEL TELESCOPING SUCTION PIPE, 20 GPM, 2" BUNG MOUNT CONTRACTOR-GRADE, INDUSTRY-STANDARD FILL-RITE FR4210G PUMP HAS AN EXPLOSION-PROOF MOTOR WITH PERMANENT MAGNET. STEEL SUCTION PIPE TELESCOPES FROM 22 IN. TO 40 IN. FEATURES BUILT-IN CHECK VALVE AND STRAINER, HOSE WITH STATIC GROUND WIRE AND THERMAL OVERLOAD PROTECTION. MANUAL NOZZLE INCLUDED THAT IS PADLOCKABLE. UL LISTED. FEATURES:
    20 GPM (76 LPM) UL APPROVED MOTOR HEAVY DUTY CAST IRON COMPATIBLE WITH DIESEL, GASOLINE, KEROSENE, E15, BIODIESEL UP TO B20 2 YEAR 2 IN. THREADED BASE FOR TANK MOUNTING HEAVY DUTY CAST IRON CONSTRUCTION CAST BRONZE ROTOR WITH BRONZE ROTARY VANES BUILT-IN STRAINER 1 IN. X 12' FT. HOSE WITH STATIC WIRE MANUAL NOZZLE REPLACES FR4210D

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.