Shop All Fuel Transfer Accessories
Fill-Rite
Filter Kt Hydrosorb 3/4 Outlet
Mfr # 1210KTF7019
Zoro # G4677267
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in
- Length 4 ft
- For Use With FR1204, FR1204G, FR1210GA, FR2410G, FR2411GL, SD1202G
- Includes 3/4 x 5 in Galvanized Nipple and 3/4 in Elbow, Filter Canister, Filter Head
- Compatible with Brand Hydrosorb
Product Information
- Brand Fill-Rite
- MFR # 1210KTF7019
- Zoro # G4677267
- UPC # 089404070192
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 4 ft |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Details
Description
Hydrosorb Filter Kit, Product Type Fuel Filter Kit, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Hydrosorb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, range 20-200 SCFH air (RMC-103)
- SEACHOICE Bilge Pump Installation Kit, 3/4" Black (19441)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S101)
- FLINT & WALLING Ejector, For 24PR54 (SW03E1626)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- FILL-RITE Fuel Transfer Pump Repair Kit (4200KTF8739)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. (FRH07512UL)
- FILL-RITE Micron Water Deflecting Filter (F2510HM0)
- GPI Fuel Nozzle Swivel, Inlet 3/4" NPT (150400-02)
- Fill-Rite Fuel Transfer Accessories