Zoro Homepage
This item is Discontinued.
Fill-Rite Flowmeter, 50 PSI, 40 GPM, Mechanical 901CMK300

Flowmeter, 50 PSI, 40 GPM, Mechanical (Discontinued)

  • Mfr # 901CMK300
  • Zoro # G4315617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901CMK300
Zoro #
G4315617
UPC #
089404077924
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Height (In.)
6-1/2
Manufacturers Warranty Length
2 yr
Height
6 1/2 in
Connection Size (In.)
1 NPT
Width (In.)
7-1/2"
Width
7 1/2 in
Length
10 1/2 in
Length (In.)
10-1/2"
Overall Width
7.5 in
Overall Height
6.5 in
Manufacturer Warranty Length
2 yr
Overall Length
5.5 in

Description

Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 10-1/2, Width (In.) 7-1/2, Height (In.) 6-1/2, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 40 gpm, Display Mechanical, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.