Zoro Homepage

Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm

  • Mfr # TT10AN

  • Zoro # G7406911


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX, CE Certified, cULus Listed, IECEx
Accuracy
+/-1%
Length (In.)
3 in
Housing Material
Aluminum
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT10AN
Zoro #
G7406911
UPC #
089404226285
Country of Origin
United States

Dimensions

Length (In.)
3 in
Connection Size
1 in
For Pipe Size
1 in
Overall Length
3 in

Details

Item
Flowmeter
Standards
ATEX, CE Certified, cULus Listed, IECEx
Accuracy
+/-1%
Housing Material
Aluminum
Display Type
Digital
Connection Type
NPT
Type
Turbine
Flow Range (GPM)
2 to 35
Flow Range (LPM)
8 to 132
Sensor Type
Reed Switch
Flow Material
Diesel, Gasoline, Heptane, Jet Fuel, Kerosene, Mineral Spirits
Accuracy (%)
+/-1
Max. Pressure
50 psi
Wetted Materials
Acetal, Aluminum, Gold, Stainless Steel
Flow Range
2 to 35 gpm
Flow Range @ GPH
120 to 2100
Display Units
Gallons, Liters, Ounces, Pints, Quarts
Max. Viscosity
370 SUS
Fluid Temp. Range
-40 Degrees to 176 Degrees F
Rotor Type
Acetal
Voltage - Maximum
Battery
Flow Rate - Minimum
2 gpm
Mounting Orientation
Universal
Media Temperature - Minimum
-40 Degrees F
Includes Flow Rate Adjustment Knob
Yes
Flowmeter Type
Turbine
O-Ring Material
Buna-N
Unit Of Measure
Gallons
Includes Pressure Gauge
No
Compatible Flow Material
Diesel, Fuels, Gasoline, Solvents
Wetted Material
Acetal, Gold, Nickle Plated Aluminum, Stainless Steel
Media Temperature - Maximum
176 Degrees F
Viscosity - Maximum
370 SUS
Flow Rate - Maximum
35 gpm
Rotor Material
Acetal
Includes Totalizer
Yes
Seal Material
Buna-N, Viton
Pulse Rate
10 pulses/gal
Shaft Material
Stainless Steel
Operating Pressure - Maximum
50 psi
Product Type
4-Digit Digital Fuel Transfer Meter

Description

The TT10AN is a 4-digit digital fuel transfer meter. This meter is equipped with NPT threads and is designed to register 2–35 gallons per minute at +/-1% accuracy. This meter bundle includes (2) 0.75" reducer bushings.


•Versatile Construction — models available in aluminum, polypropylene, and nickel-plated aluminum for varying fluid compatibility
•Extreme Accuracy — measures fluids within +/- 1% accuracy, ensuring your record-keeping is as precise as possible
•Flexible Use — in-line design allows for installation at the pump or at the end of the discharge hose, with an LCD display that rotates 180-degree for your convenience
•Complete Customization — track fluids in any user-created unit in addition to preset measurements like gallons, litres, ounces, pints, and quarts
•Ready Out of Box — factory calibrated for over 20 different fluids, making installation quick, saving you time and eliminating frustration
•Impact Resistant — external rubber boot provides maximum protection and impact resistance for tougher applications
•Lifetime Tracking — non-resettable counter tracks total volume transferred over the lifetime of the meter, even if batteries are replaced

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.