Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 25 gpm, 50 psi, 5-3/8 in L

  • Mfr # F2510HM0

  • Zoro # G810412243


product price: $24.39
/ea

Key Features

Overall Length
5 3/8 in
Overall Diameter
3 3/4 in
Compatible with Manufacturer Model Number
1200KTG9075, 1200KTG9100
Media Intake Connection Type
UNF
Flow Rate - Maximum
25 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2510HM0
Zoro #
G810412243
UPC #
089404249840
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Overall Diameter
3 3/4 in
Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Micron Water Deflecting Filter
Compatible with Manufacturer Model Number
1200KTG9075, 1200KTG9100
Media Intake Connection Type
UNF
Flow Rate - Maximum
25 gpm
Compatible with Brand
Fill-Rite
Discharge Connection Type
UNF
Product Type
Filter
Filters
Water
Filter Rating - Maximum
10 micron
Compatible Manufacturer Part Number
1200KTG9075, 1200KTG9100
Compatible Manufacturer Model Number
1200KTG9075, 1200KTG9100
For Use With Mfr. Model Number
1200KTG9075, 1200KTG9100
Operating Pressure - Maximum
50 psi
Compatible with Manufacturer Model No.
1200KTG9075, 1200KTG9100
Compatible with Mfr. Model No.
1200KTG9075, 1200KTG9100
For Use with Mfr Model Number
1200KTG9075, 1200KTG9100
Compatible Pump Manufacturer Part Number
1200KTG9075, 1200KTG9100
Compatible Mfr. Model Number
1200KTG9075, 1200KTG9100

Description

Fuel Filter, Product Type Replacement Filter, Filters Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible Manufacturer Part Number 1200KTG9075, 1200KTG9100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.