Fuel Filter, 25 gpm, 50 psi, 8-5/8 in L
- Mfr # F2510MGM0
- Zoro # G609946782
product price:Â
$
35.39
/ea
Key Features
Filter Thread Gender
Female
Operating Pressure - Maximum
50 psi
Filter Material
Cellulose
Filter Rating - Maximum
10 micron
Filter Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2510MGM0
- Zoro #
- G609946782
- UPC #
- 089404250181
- Country of Origin
- United States
- Filter Thread Gender
- Female
- Operating Pressure - Maximum
- 50 psi
- Filter Material
- Cellulose
- Item
- Fuel Filter
- Filter Rating - Maximum
- 10 micron
- Filter Housing Material
- Steel
- Filter Functions
- Particulate Removal
- Adapter Inlet Standard
- UNF
- Product Type
- Replacement Filter
- Series
- Hydrosorb
- Filter Body Material
- Steel
- Compatible with Manufacturer Model Number
- 1200KTG9075, 1200KTG9100
- Filter Thread Type
- NPT
- Compatible with Brand
- Fill-Rite
- Compatible Fuel
- Biodiesel Blend B20, Diesel, Ethanol Blend E15
- Gasket Material
- Buna-N
- Flow Rate - Maximum
- 25 gpm
- Adapter Discharge Standard
- UNF
- Compatible Manufacturer Part Number
- 1200KTG9075, 1200KTG9100
- Compatible Manufacturer Model Number
- 1200KTG9075, 1200KTG9100
Dimensions
- Overall Diameter
- 3 11/16 in
- Length
- 8 5/8 in
- Filter Thread Size
- 1"
- Adapter Discharge Diameter
- 1 in
- Adapter Inlet Diameter
- 1 in
- Overall Length
- 8 5/8 in
Description
Fuel Filter, Product Type Replacement Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible with Manufacturer Model Number 1200KTG9075, 1200KTG9100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.