Shop FILL-RITE

FuelFilterKit, 25gpm, 50psi, 5-3/8inL

  • Mfr # 1210KTF7026
  • Zoro # G709946781

product price: 
$
59.89
/ea

Key Features

Filter Body Material
Steel
Series
Hydrosorb
Filter Housing Material
Steel
Flow Rate - Maximum
25 gpm
Compatible Fuel
Biodiesel Blend B20, Diesel, Ethanol Blend E15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1210KTF7026
Zoro #
G709946781
UPC #
089404250273
Country of Origin
United States

Dimensions

Overall Diameter
3 13/16 in
Filter Thread Size
1"
Length
5 3/8 in
Adapter Inlet Diameter
3/4 in
Adapter Discharge Diameter
3/4 in
Overall Length
5 3/8 in

Details

Filter Body Material
Steel
Series
Hydrosorb
Filter Housing Material
Steel
Flow Rate - Maximum
25 gpm
Compatible Fuel
Biodiesel Blend B20, Diesel, Ethanol Blend E15
Filter Thread Gender
Female
Adapter Inlet Standard
UNF
Filter Rating - Maximum
10 micron
Adapter Discharge Standard
UNF
Operating Pressure - Maximum
50 psi
Filter Thread Type
NPT
Gasket Material
Buna-N
Compatible with Brand
Fill-Rite
Filter Functions
Particulate Removal, Water Detection
Item
Fuel Filter Kit
For Number of Filter Elements
1
Product Type
Replacement Filter
Compatible with Manufacturer Model Number
F2510HM0, KITF25
Filter Material
Hydroglass
Compatible Manufacturer Part Number
F2510HM0, KITF25
Compatible Manufacturer Model Number
F2510HM0, KITF25

Description

Fuel Filter Kit, Product Type Replacement Filter, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 3/4 in, Media Intake Connection Type UNF, Discharge Connection Size 3/4 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible with Manufacturer Model Number F2510HM0, KITF25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.