Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DischargeHose, 1 inID, 12ftL, 1.39 inOD

  • Mfr # FRH10012UL

  • Zoro # G5376131


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft
Size
1 in x 12 ft
Features
Anti-Kink Performance, Durable Construction, Internal Ground Wire
Agency Compliance
UL Listed
Hose Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRH10012UL
Zoro #
G5376131
UPC #
089404077733
Country of Origin
United States

Dimensions

Length
12 ft
Size
1 in x 12 ft
Hose Inside Dia.
1 1/2 in
Hose Length
12 ft
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Outside Dia.
1 in

Details

Item
Fuel Hose
Features
Anti-Kink Performance, Durable Construction, Internal Ground Wire
Agency Compliance
UL Listed
Includes
Static Ground Wire
Hose Fitting A Material
Brass
Hose Tube Material
Nitrile
Temp. Range
-40 Degrees to 180 Degrees F
Hose Fitting A Type
MNPT
Hose Cover Material
Neoprene
Hose Fitting B Type
MNPT
Hose Fitting B Material
Brass
Max. Working Pressure @ 70 F
50 psi

Description

Discharge Hose, Hose Length 12 ft, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Agency Compliance UL Listed, Features Anti-Kink Performance, Durable Construction, Internal Ground Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.