Fuel Nozzle, Blue, Curved, 7 in Aluminum Spout

  • Mfr # FRNA075DAU10

  • Zoro # G4163157


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fuel Transfer Pumps
Features
Automatic Shut-off
Length
6 in
Operation
Auto
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRNA075DAU10
Zoro #
G4163157
UPC #
089404214305
Country of Origin
United States

Dimensions

Length
6 in
Size
3/4 in
Diameter
3/4 in
Overall Length
6 in
Spout Length
7 in
Spout Outside Diameter
1 in
Spout Discharge Size
3/4 in
Inlet Size
3/4 in

Details

Item
Fuel Nozzle
For Use With
Fuel Transfer Pumps
Features
Automatic Shut-off
Operation
Auto
Inlet
3/4 in NPT
Max. Pressure
50 psi
Standards
UL
Type
Curved Spout
Outlet
3/4 in
Material
Aluminum
Application
Agriculture, Construction, Mining
Flow Rate
2.5 to 14.5 gpm
Includes
Spout Spring
Agency Compliance
cULus
Nozzle Operation
Automatic
Number of Latch Positions
3
Compatible Chemicals
Diesel, Gasoline
Spout Shape
Curved
Spout Material
Aluminum
Nozzle Material
Aluminum
Flow Rate - Maximum
15 gpm
Metered
No
Max. Operating Pressure
50 psi
Cover Color
Blue
Inlet Type
NPT
For Media Type
Diesel, Gasoline

Description

Fuel Nozzle, Overall Length 6 in, Features Automatic Shut-off, Primary Color Blue, For Use With Fuel Transfer Pumps, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 3/4 in, Spout Discharge Size 3/4 in, Spout Length 7 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, For Media Type Diesel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.