210 Gallon Pickup Truck Tank
- Mfr # 40300-DS
- Zoro # G822918047
product price:Â
$
477.99
/ea
Key Features
Color
White
Height (In.)
29 in
Width (In.)
60 in
Length (In.)
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40300-DS
- Zoro #
- G822918047
- UPC #
- 818755017712
- Country of Origin
- United States
- Color
- White
Dimensions
- Height (In.)
- 29 in
- Width (In.)
- 60 in
- Length (In.)
- 51 in
Description
Maximize your liquid transport efficiency with the Norwesco 210-Gallon Pickup Truck Tank. Designed for durability and versatility, this tank is ideal for hauling water, chemicals, and other compatible liquids in the bed of a pickup truck. Its low-profile design ensures a stable ride, while the heavy-duty polyethylene construction provides superior resistance to impact and UV damage. Whether you're using it for agriculture, landscaping, or industrial applications, this tank is built to perform.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.