Shop FILL-RITE

Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-120NB-AA

  • Zoro # G4322887


product price: 
$
1,311.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1-1/4 in FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX25-120NB-AA
Zoro #
G4322887
UPC #
089404247488
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in FNPT
Outlet Size
1 in FNPT
Overall Length
10 1/2 in
Manufacturers Warranty Length
2 yr
Hose Length
18 ft
Overall Height
10 in
Hose Dia.
1 in
Pump Mount Size
2 in
Overall Width
7 3/4 in
Hose Outside Dia.
1 in
For Container Size
35 gal, 55 gal, 275 gal, 500 gal, 5,000 gal
Adapter Connection Diameter
2 in
Hose Inside Diameter
1 in
Spout Length
6 1/2 in
Hose Outside Diameter
1 3/8 in
Spout Discharge Size
1 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Details

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Lip
Item
Electric Drum Pump
Motor Type
Permanent Magnet
Metered
No
Full Load Amps
3.5 A
Includes
Cable
Duty Cycle
Continuous
Motor RPM
3,500 RPM
Standards
ATEX, CE, cULus, IECEx
Agency Compliance
ATEX, CE, cULus, IECEx
Housing Material - Pumps
Cast Iron
Nozzle Material
Aluminum
Max. Head - Pumps
48 1/2 ft
Compatible Fluids
Biodiesel Up to B20, Diesel, E15, Gasoline, Kerosene, Methanol Up to 15%, Mineral Spirits
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Bypass Valve
Yes
Nozzle Type
Automatic
Pump Connection Type
NPT
Mount Type
Bung
Motor HP
1/3 hp
Max. Head Pressure
25 psi
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol upto 15%, Mineral Spirits
Includes Nozzle
Yes
For Media Type
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Max. Outlet Pressure
25 psi
Nozzle Fluid Compatibility
Diesel
Nozzle Operation
Automatic
Discharge Connection Type
FNPT
Includes Discharge Hose
Yes
Rated Voltage
120 V AC
Max. Flow Rate
25 gpm
Chemical Compatibility
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Maximum Viscosity
50 SUS
Variable Speed
No
Pump Connection ID
1 in
Maximum Fluid Temperature
150 Degrees F
Hazardous Location Class
Class I/Division 1
Meter Type Included
No Meter Included
Includes Bung Adapter
Yes
Phase
Single
Hose Cover Material
Neoprene
Maximum Head
48 1/2 ft
Includes Spout
Yes
Full Load Current
3.5 A
Adapter Connection Standard
MNPT
Includes Follower Plate
No Follower Plate Included
Housing Finish
Powder Coated
Power Source
Corded Electric
Motor Horsepower
1/3 hp
Maximum Outlet Pressure
25 psi
Pump Technology
Vane
Maximum Head Pressure
25 psi
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Spout Material
Aluminum
Container Type Included
Drum
Container Cover Type Included
No Cover Included
Pump Connection OD
1 3/8 in
Includes Suction Tube
No
Hose Tube Material
Nitrile
Maximum Flow Rate
25 gpm
For Container Type
Tank
Wetted Material
Buna-N/Ceramic/Cork/Fluorocarbon/Stainless Steel/Steel/Thermoset
Motor Speed
3,500 RPM
Minimum Fluid Temperature
-40 Degrees F
Static Protection
No Grounding Line Included
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Head Pressure 25 psi, Max. Outlet Pressure 25 psi, Rated Voltage 120 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol upto 15 Percent, Mineral Spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews