Shop FILL-RITE

HandPump, Lever, Aluminum, 25.6oz/stroke

  • Mfr # FR150
  • Zoro # G4316037

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
For Container Size
55 gal
Max. Flow Rate
20 gal per 100 strokes
Max. Viscosity
50 SUS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR150
Zoro #
G4316037
UPC #
089404004043
Country of Origin
United States
Item
Hand Pump
Action Type
Lever
For Media Type
Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Max. Flow Rate
20 gal per 100 strokes
Max. Viscosity
50 SUS
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Aluminum, Buna-N, Delrin
Includes Suction Tube
No
For Use With
Diesel/Fuel Oil
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
7/8 in
Standards
Atex, CE, UL Listed
Self-Priming
Yes
Pressure Range
38 psi
Agency Compliance
cUL/UL Listed
Seal Material
Buna-N
Seal Type
Mechanical
Bypass Valve
No
Ounces per Stroke
25 oz.
Features
Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Piston Hand Pump
Piston Material
Aluminum
Pump Design
Rotary Vane
Metered
No
Max. Flow GPM
10
Adapter Material
Aluminum
Food Grade
No
For Container Type
Drum
Housing Material - Pumps
Aluminum
Spout Material
Aluminum
Pump Connection OD
2 1/8 in
Not Recommended Chemicals
Series
5200 SERIES, PISTON HAND PUMPS
Power Source
Manual
Includes Bung Adapter
Yes
Pump Connection ID
2 in
Includes Discharge Hose
No
Runs Dry
Yes
Max. Head Pressure
50 psi
Max. Head - Pumps
6 ft
Max. Fluid Temp.
120 Degrees F
Includes Spout
Yes
Max. Oil Flow
25 oz per stroke
Compatible Chemicals
Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Includes Nozzle
No
Min. Operating Temp.
0 Degrees F
Discharge Connection Type
FNPT
Max. Outlet Pressure
50 psi
Gear Lube
NT
Adapter Connection Type
MNPT
Mount Type
Bung
Static Protection
Not Groundable
Maximum Fluid Temperature
120 Degrees F
Maximum Viscosity
50 SUS
Meter Type Included
No Meter Included
Wetted Material
Aluminum/Fluorocarbon
Pump Technology
Piston
Adapter Connection Standard
MNPT
Housing Material
Aluminum
Maximum Flow Rate
25.6 oz per stroke
Maximum Outlet Pressure
50 psi
Maximum Oil Flow
25 oz per stroke
Container Cover Type Included
No Cover Included
Chemical Compatibility
Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
Minimum Operating Temperature
0 Degrees F
Includes Follower Plate
No Follower Plate Included
Maximum Head
6 ft
Maximum Head Pressure
50 psi
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

For Container Size
55 gal
Overall Width
10
Discharge Size FPT (In.)
3/4
Pump Mount Size
2"
Overall Length
6
Manufacturers Warranty Length
2 yr.
Inlet Size
1" NPT
Overall Height
19-3/4"
Length
6"
Spout Connection Size
3/4 in
Height Above Container
19 1/2 in
Spout Length
3 in
Bung Connection Dia.
2 in
Adapter Connection Diameter
2 in
Container Size Included
55 gal
Fits Chest Size
Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Piston Hand Pump

Description

The FILL-RITE FR150 is a hand-operated drum pump with a lever action design for transferring fuel and other compatible fluids from 55 gallon drums. It mounts to a 2 in bung and features cast-aluminum pump construction with aluminum wetted components and Buna-N seals. The pump is self-priming, can run dry, and delivers up to 20 gallons per 100 strokes or 25 oz. per stroke without requiring electricity.

Key Features of the FILL-RITE FR150 Hand Operated Drum Pump:

  • Lever Action Pump: Hand-operated lever design for manual fluid transfer where electrical power is not used.
  • Flow Rate: Transfers up to 20 gallons per 100 strokes, with a maximum flow of 10 GPM.
  • Drum Mounting: Designed for 55 gallon drums with a 2 in bung connection and included bung adapter.
  • Construction: Aluminum housing, piston, and spout with cast iron adapter and Buna-N mechanical seals.
  • Flow Control Features: Includes an anti-siphon valve and onboard vacuum breaker to support smoother discharge flow.
  • Reverse Operation: Can be used to pump in the reverse direction.
  • Connections: 1 in NPT inlet and 3/4 in FNPT discharge connection.
  • Compatible Fluids: For use with gasoline, diesel fuel, kerosene, biodiesel, E85, antifreeze, hydraulic oils, motor oils, automatic transmission fluid, brake fluid, glycerin, ethylene glycol, and Stoddard solvent.
  • Operating Range: For fluids up to 120 degrees F, with maximum head of 6 ft and maximum outlet pressure of 50 psi.
  • Included Components: Pump only with spout and bung adapter; discharge hose, nozzle, and suction tube are not included.
  • Listing: UL Listed and cUL/UL Listed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.