Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet
Mfr # SS435BX700
Zoro # G4315976
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Agricultural; Industrial Chemicals and Lubricants
- HP 1/4
- Housing Material Polypropylene
- GPM 13 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # SS435BX700
- Zoro # G4315976
- UPC # 089404213063
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Pump Mount Size | 2 in |
Overall Length | 8 3/4 in |
Hose Dia. | 1 in |
Overall Height | 6 1/4 in |
Power Cord Length | 20 ft |
Manufacturers Warranty Length | 5 yr |
Overall Width | 14 in |
Outlet Size | 1 in NPT |
Hose Length | 12 ft |
Suction Tube Length | 108 in |
Cord Length | 20 ft |
Hose Outside Dia. | 1 in |
Description
Fuel Transfer Pump, Max. Outlet Pressure 15 psi, For Use With Fertilizers, Mild Acid, Pesticides, Water, Rated Voltage 12V DC, Hose Length 12 ft, Suction Tube Length 108 in, Cord Length 20 ft, Nozzle Operation Manual, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Self-Priming No, Compatible Chemicals Fertilizers, Herbicides, Mild Acid, Pesticides, Water, Features Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (4HU67)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- ECO-FLO Submersible Utility Pump 1/4 HP (SUP55)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR113)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-PX)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLB)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNF-AA)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1616)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- Fill-Rite Fuel Transfer Pumps