Fill-Rite

Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 12V DC
  • HP 1/5
  • Housing Material Cast Iron
  • GPM 10 gpm
  • Inlet Size 3/4 in
See all product information

Product Information

Dimensions

Inlet Size 3/4 in
Pump Mount Size 2 in
Overall Width 3 3/4 in
Outlet Size 3/4 in
Hose Dia. 3/4 in
Overall Length 7 in
Manufacturers Warranty Length 1 yr
Hose Length 8 ft
Power Cord Length 6 1/2 ft
Overall Height 5 in
Cord Length 6 1/2 ft
For Container Size 100 gal
Hose Outside Dia. 3/4 in

Details

Voltage 12V DC
HP 1/5
Housing Material Cast Iron
GPM 10 gpm
Seal Material HNBR
RPM 3800
Pump Design Rotary Vane
Self-Priming Yes
Seal Type Mechanical
Max. Viscosity 50 SUS
Item Fuel Transfer Pump
Duty Cycle 30 Minutes On/30 Minutes Off
Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Nozzle Material Polypropylene
Compatible Fluids Antifreeze, Diesel
Bypass Valve Yes
Nozzle Type Manual
Metered No
Bearing Type Adjustable
Pressure Range 12 psi
Motor Type Permanent Magnet
Includes Hose, Installation Components, Nozzle, Suction Pipe
Motor RPM 4,000 RPM
Housing Material - Pumps Cast Iron
Max. Flow Rate 10 gpm
Full Load Amps 17.0 A
Compatible Chemicals Anti-Freeze, Diesel
Includes Suction Tube Yes
Max. Head Pressure 50 psi
Motor HP 1/5 hp
Nozzle Operation Manual
Nozzle Fluid Compatibility Diesel
For Media Type Anti-Freeze, Diesel
Mount Type Bung
Includes Discharge Hose Yes
Max. Outlet Pressure 16 psi
Rated Voltage 12V DC
Power Source Electric
Includes Nozzle Yes

Description

Fuel Transfer Pump, Max. Head Pressure 50 psi, Max. Outlet Pressure 16 psi, Rated Voltage 12V DC, Hose Length 8 ft, Cord Length 6 1/2 ft, Nozzle Operation Manual, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Anti-Freeze, Diesel, Includes Nozzle Yes, Nozzle Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.