Shop FILL-RITE

Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet

  • Mfr # FR1614

  • Zoro # G3063557


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
1/5
Housing Material
Cast Iron
GPM
10 gpm
Inlet Size
3/4 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR1614
Zoro #
G3063557
UPC #
089404207925
Country of Origin
United States

Dimensions

Inlet Size
3/4 in MNPT
Overall Length
7 1/8 in
Outlet Size
1 in FNPT
Overall Height
3 3/4 in
Manufacturers Warranty Length
1 yr
Hose Dia.
3/4 in
Power Cord Length
6 1/2 ft
Hose Length
8 ft
Overall Width
5 1/8 in
Cord Length
6 1/2 ft
Height Above Container
5 in
Hose Outside Dia.
3/4 in
For Container Size
35 gal, 55 gal, 200 gal
Spout Discharge Size
3/4 in
Hose Inside Diameter
3/4 in
Adapter Connection Diameter
3/4 in
Hose Outside Diameter
1 1/8 in

Details

Voltage
12V DC
HP
1/5
Housing Material
Cast Iron
GPM
10 gpm
Seal Material
Buna-N
RPM
3800
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
50 SUS
Item
Electric Drum Pump
Nozzle Type
Manual
Includes
Cable
Bearing Type
Ball
Bypass Valve
Internal
Pressure Range
0 psi to 12 psi
Transfer Pump Application
Construction, Emergency Response, Farming, Generators, Marine, Refueling Fleet Vehicles
Nozzle Material
Polypropylene
Features
Portable,
Metered
No
Amps AC
20 A
Compatible Fluids
Antifreeze, Diesel
Duty Cycle
30 Minutes On/30 Minutes Off
Motor Type
Permanent Magnet
Motor Enclosure
Non-Explosion Proof
Adapter Material
Cast Iron
Agency Compliance
CE
Wetted Materials
Carbon Steel, Cast Iron, HNBR
Max. Head - Pumps
36 ft
Motor RPM
1,725 RPM
Housing Material - Pumps
Cast Iron
Max. Fluid Temp.
105 Degrees F
Discharge Connection Type
Hose Barb
Hose Cover Material
PVC
Hose Tube Material
PVC
Nozzle Fluid Compatibility
Diesel
Motor HP
1/5 hp
Runs Dry
Yes
Includes Spout
Yes
Food Grade
No
Includes Bung Adapter
No
Max. Flow Rate
10 gpm
Max. Outlet Pressure
16 psi
Variable Speed
No
Power Source
Corded Electric
Adapter Connection Type
F Hose Barb
For Media Type
Anti-Freeze, Diesel
Full Load Amps
17.0 A
Rated Voltage
12 V DC
Mount Type
Foot
Min. Fluid Temp.
-40 Degrees F
Diesel Exhaust Fluid Compatible
No
Max. Head Pressure
50 psi
Includes Nozzle
Yes
Compatible Chemicals
Anti-Freeze, Diesel
Includes Suction Tube
No
Includes Discharge Hose
Yes
Nozzle Operation
Manual
Explosion Proof
No
Maximum Head Pressure
50 psi
For Container Type
Tank
Standards
CE
Pump Technology
Vane
Container Cover Type Included
No Cover Included
Maximum Fluid Temperature
105 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Speed
1,725 RPM
Pump Connection OD
1 1/8 in
Meter Type Included
No Meter Included
Maximum Viscosity
50 SUS
Wetted Material
Carbon Steel/Cast Iron/HNBR
Motor Horsepower
1/5 hp
Maximum Head
36 ft
Full Load Current
17 A
Chemical Compatibility
Antifreeze, Diesel
Maximum Flow Rate
10 gpm
Static Protection
No Grounding Line Included
Minimum Fluid Temperature
-40 Degrees F
Maximum Outlet Pressure
16 psi
Adapter Connection Standard
Hose Barb
Pump Connection ID
3/4 in
Container Type Included
Drum
Includes Follower Plate
No Follower Plate Included

Description

The FILL-RITE FR1614 is a 12V DC fuel transfer pump with a maximum flow rate of 10 GPM for transferring diesel and antifreeze. It uses a rotary vane pump design and includes an 8 ft discharge hose, manual nozzle, and cable for installation and operation. The pump has a cast iron housing, a 3/4 in MNPT inlet, a 1 in FNPT outlet, and is self-priming.

Key Features of the FILL-RITE FR1614 Fuel Transfer Pump:

  • Voltage and Power: 12V DC electric pump with a 1/5 hp permanent magnet motor.
  • Flow Rate: Maximum flow rate of 10 GPM.
  • Pump Design: Rotary vane design for consistent fluid transfer performance.
  • Construction: Cast iron housing and adapter material.
  • Included Components: Comes with cable, discharge hose, and manual nozzle.
  • Hose Details: Includes an 8 ft long, 3/4 in dia. PVC discharge hose.
  • Fluid Compatibility: Compatible with diesel and antifreeze.
  • Duty Cycle: Rated for 30 minutes on and 30 minutes off.
  • Self-Priming: Self-priming pump design.
  • Runs Dry: Can run dry.
  • Portability: Compact unit weighing under 8 lb according to the manufacturer.
  • Switch Type: Toggle switch for on/off operation.
  • Pressure and Head: Maximum head of 36 ft, maximum head pressure of 50 psi, and pressure range of 0 to 12 psi.
  • Temperature Range: Handles fluid temperatures from -40 degrees F to 105 degrees F.
  • Container Use: Listed for use with 200 gal containers.
  • Agency Compliance: CE.

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.