Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Nozzle Hose Kit, Dia.3/4 In, DEF

  • Mfr # KITHA32VMN

  • Zoro # G0973357


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Length
96"
Clamp Style
Band
Includes
Manual Nozzle
Diameter
3/4"
Wetted Materials
Polypropyene, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITHA32VMN
Zoro #
G0973357
UPC #
089404215043
Country of Origin
United Kingdom

Dimensions

Length
96"
Diameter
3/4"
Hose Inside Dia.
3/4"
Inlet Size
3/4 in
Overall Length
13 1/2 in
Spout Connection Size
3/4 in
Spout Discharge Size
3/4 in
Spout Length
3 3/4 in

Details

Item
Drum Pump Nozzle
Clamp Style
Band
Includes
Manual Nozzle
Wetted Materials
Polypropyene, Stainless Steel
Metered
No
Nozzle Material
Polypropylene
Max. Operating Pressure
50 psi
Diesel Exhaust Fluid Compatible
Yes
Max. Fluid Temp.
120 Degrees F
Inlet Type
Hose Barb
Min. Fluid Temp.
15 Degrees F
For Media Type
Antifreeze, DEF, Ethylene Glycol, Glycerin, Motor Oil
Nozzle Operation
Manual
Spout Material
Stainless Steel
Spout Connection Type
Hose Barb
Not Recommended Chemicals
Food Grade
No
Compatible Chemicals
Antifreeze (Coolant), DEF, Ethylene Glycol, Glycerin, Motor Oil
Primary Color
White
Grease
NT
Gear Lube
NT

Description

Drum Pump Nozzle, Overall Length 13 1/2 in, Primary Color White, Food Grade No, Compatible Chemicals Antifreeze (Coolant), DEF, Ethylene Glycol, Glycerin, Motor Oil, Includes Manual Nozzle, Spout Material Stainless Steel, Max. Operating Pressure 50 psi, Min. Fluid Temp. 15 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.