Zoro Homepage

Meter, 1", FNPT

  • Mfr # 807CLN1

  • Zoro # G8507027


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Liquid
For Pipe Size
1 in
Connection Size
1 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807CLN1
Zoro #
G8507027
UPC #
00089404116845
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Length
8 in
Width
6 in
Height
6 in
Manufacturers Warranty Length
2 yr
Length (Straight Wireway)
8 in

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Liquid
Connection Type
FNPT
Max. Pressure
50 psi
Max. Viscosity
50 SSU
Wetted Materials
Aluminum, Buna N, EPDM, Flourocarbon, Nickel, Ryton(R), Stainless Steel, PTFE
Flow Range
5 to 20 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Display
Mechanical
Seal Material
Viton(R) and Buna
GPM Max.
20
Standards
UL/cUL
Master Totalizer
999L
Thread
NPT
Chamber Material
Ryton/Stainless Steel
Accuracy (%)
+/-1.0
Resetable Cumulative Totalizer
99,999L
Application
Gasoline, Diesel, B20, E15, Kerosene

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1 in, Connection Size 1 in, Connection Type FNPT, Fluid Temp. Range -40 Degrees to 140 Degrees F, Wetted Materials Aluminum, Buna N, EPDM, Flourocarbon, Nickel, Ryton(R), Stainless Steel, PTFE, Max. Pressure 50 psi, Flow Range 5 to 20 gpm, Max. Viscosity 50 SSU, Liquid, GPM Max. 20, Length 8 in, Width 6 in, Height 6 in, Housing Material Aluminum, Chamber Material Ryton/Stainless Steel, Seal Material Viton(R) and Buna, Display Mechanical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.