Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter, Digital, 1 In, 6 to 40 GPM

  • Mfr # 900CD

  • Zoro # G8495837


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Liquid
For Pipe Size
1 in
Connection Size
1 in
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900CD
Zoro #
G8495837
UPC #
089404223710
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Height (In.)
8
Width (In.)
8"
Length (In.)
8"
Manufacturers Warranty Length
2 yr
Connection Size (In.)
1 FNPT
Height
8 in
Width
8 in
Length
8 in
Overall Width
8 in
Overall Height
8 in
Overall Length
4.3 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Liquid
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Connection Type
FNPT
Max. Pressure
50 psi
Max. Viscosity
50 SUS
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Flow Range
6 to 40 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Fitting
1 in NPT
Standards
ATEX, cULus Listed
Seal Material
Buna-N, Viton
Flow Range (GPM)
6 to 40 gpm
Flow Range (LPM)
23 to 151
Application
B20, Diesel, E15, Gasoline, Kerosene
Master Totalizer
999.9 gal
Insert
Nickel Plated Aluminum
Max. Temp. (F)
150
Max. Viscosity (SSU)
50
O-Ring
Buna/Viton
Chamber Material
Niclel Plated Aluminum
Thread
NPT
Max. Pressure (PSI)
50
Resetable Cumulative Totalizer
99,999 gal
Display
Digital
Accuracy (%)
+/-125
GPM Max.
40 gpm
Temp.
140 Degrees F
Output Type
Standard Frequency Pulse
Shaft Material
Stainless Steel
Display Type
Digital
Product Type
Digital Fuel Transfer Meter
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Pulse Rate
10 pulses/gal
Media Temperature - Minimum
-40 Degrees F
Accuracy
+/-1.25%
Rotor Material
PPS
Flow Rate - Maximum
40 gpm
Flowmeter Type
Paddlewheel
Media Temperature - Maximum
140 Degrees F
Compatible Flow Material
B20, Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids
Includes Totalizer
Yes
Includes Flow Rate Adjustment Knob
Yes
Includes Pressure Gauge
No
Operating Pressure - Maximum
50 psi
Flow Rate - Minimum
6 gpm
O-Ring Material
Buna-N
Unit Of Measure
Gallons, Liters
Viscosity - Maximum
50 SUS
Mounting Orientation
Universal

Description

Mechanical Flowmeter, Product Type Fuel Meter, Flowmeter Type Paddlewheel, Accuracy +/-1.25 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B20, Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Viton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.