Zoro Homepage

Meter, Digital, 1 In.BSPT, 23-151 LPM

  • Mfr # 900CDBSPT

  • Zoro # G7123435


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Type
Liquid
Housing Material
Aluminum
For Pipe Size
1 in
Flow Material
Diesel Fuel, E15, Gasoline, Heptanes, Kerosene, Light oil, Mineral Spirits, Stoddard Fluids
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900CDBSPT
Zoro #
G7123435
UPC #
089404223727
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Manufacturers Warranty Length
2 yr
Width (In.)
8"
Height
8 in
Width
8 in
Connection Size (In.)
1 BSPT
Length (In.)
8"
Length
8 in
Height (In.)
8
Overall Length
8 in
Overall Width
8 in
Overall Height
8 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Type
Liquid
Housing Material
Aluminum
Flow Material
Diesel Fuel, E15, Gasoline, Heptanes, Kerosene, Light oil, Mineral Spirits, Stoddard Fluids
Connection Type
BSPT
Max. Pressure
50 psi
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Max. Viscosity
50 SUS
Flow Range
6 to 40 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Fitting
1 in BSPT
Max. Temp. (F)
150
Resetable Cumulative Totalizer
99,999 gal
Insert
Nickel Plated Aluminum
Chamber Material
Nickel Plated Aluminum
Flow Range (GPM)
6 to 40
GPM Max.
40 gpm
Display
Digital
Temp.
140 Degrees F
Max. Pressure (PSI)
50
Max. Viscosity (SSU)
50
Application
B20, Diesel, E15, Gasoline, Kerosene
Seal Material
Buna-N, Viton
Accuracy (%)
+/-125
Flow Range (LPM)
23 to 151
Master Totalizer
999.9 gal
Thread
BSPP
Standards
ATEX, CE Certified, cULus Listed, IECEx
O-Ring
Buna/Viton
Output Type
Standard Frequency Pulse
Shaft Material
Stainless Steel
Display Type
Digital
Product Type
Digital Display Meter
Media Temperature - Maximum
140 Degrees F
Unit Of Measure
Gallons, Liters
Viscosity - Maximum
50 SUS
Flowmeter Type
Paddlewheel
Includes Totalizer
Yes
Flow Rate - Minimum
6 gpm
Includes Pressure Gauge
No
O-Ring Material
Buna-N
Includes Flow Rate Adjustment Knob
Yes
Mounting Orientation
Universal
Accuracy
+/-1.25%
Pulse Rate
10 pulses/gal
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Rotor Material
PPS
Flow Rate - Maximum
40 gpm
Media Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
50 psi
Compatible Flow Material
Diesel, E15, Gasoline, Solvents, Kerosene, Petroleum Fluids

Description

Mechanical Flowmeter, Product Type Fuel Meter, Flowmeter Type Paddlewheel, Accuracy +/-1.25 Percent, Connection Size 1 in, Connection Type BSPT, Compatible Flow Material Diesel, E15, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Viton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.