Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Boot Reservoir, Inlet, PP/SS

  • Mfr # KITDFNB

  • Zoro # G5365558


product price: $46.35
/ea

Key Features

Material
Polypropylene
For Use With
Diesel Exhaust Fluid
Application
Diesel
Overall Width
3 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITDFNB
Zoro #
G5365558
UPC #
089404245958
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
9 in
Overall Length
9-1/4"
Overall Depth
8 in

Details

Item
Nozzle Boot Reservoir
Material
Polypropylene
For Use With
Diesel Exhaust Fluid
Application
Diesel
Diesel Exhaust Fluid Compatible
Yes

Description

Nozzle Boot Reservoir, Material Polypropylene, Overall Depth 8 in, Overall Height 9 in, Overall Width 3 in, For Use With Diesel Exhaust Fluid, Diesel Exhaust Fluid Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.