Zoro Homepage

Positive Displacement Flowmeter, 1/2 inSz

  • Mfr # TM04DSHEBXKA4HB

  • Zoro # G716518292


product price: $1,511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM04DSHEBXKA4HB
Zoro #
G716518292
UPC #
089404234389
Country of Origin
United States

Details

Item
Oval Gear Meter

Description

Positive Displacement Flowmeter, Product Type Rotary Positive Displacement Meter, Flowmeter Type Positive Displacement, Accuracy +/-0.175 Percent, Connection Size 1/2 in, Connection Type BSPP, Compatible Flow Material E85, Antifreeze, Solvents, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 100 cSt, Voltage - Maximum 24V DC, Housing Material 316 Stainless Steel, Rotor Material PPS, O-Ring Material PTFE, Seal Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.