Zoro Homepage

Positive Displacement Flowmeter, 2 in Sz

  • Mfr # TS20AV06ATCIMXAS2N

  • Zoro # G416517960


product price: $7,832.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS20AV06ATCIMXAS2N
Zoro #
G416517960
UPC #
089404253533
Country of Origin
United States

Details

Item
Oval Gear Meter

Description

Positive Displacement Flowmeter, Product Type Rotary Positive Displacement Meter, Flowmeter Type Positive Displacement, Accuracy +/-0.5 Percent, Connection Size 2 in, Connection Type NPT, Compatible Flow Material Fuel Oils, Oils, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum -15 Degrees F, Viscosity - Maximum 300 cSt, Housing Material Anodized Aluminum, Rotor Material PPS, O-Ring Material PTFE, Seal Material Viton, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.