Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal.

  • Mfr # 807CMK

  • Zoro # G3892996


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
3-Wheel, Mechanical
For Pipe Size
3/4 in
Connection Size
3/4 in
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807CMK
Zoro #
G3892996
UPC #
089404088302
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Length (In.)
8"
Connection Size (In.)
3/4 FNPT
Width (In.)
6"
Manufacturers Warranty Length
2 yr
Length
8 in
Width
6 in
Height (In.)
6
Height
6 in
Overall Length
4.9 in
Overall Height
6 in
Overall Width
6 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
3-Wheel, Mechanical
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Connection Type
FNPT
Max. Pressure
50 psi
Max. Viscosity
50 SUS
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Flow Range
5 to 20 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Flow Range (GPM)
5 to 20 gpm
Resetable Cumulative Totalizer
1,000 gal
Max. Pressure (PSI)
50
Display
Mechanical
Application
B20, Diesel, E15, Gasoline, Kerosene
Includes
Additional Fittings to Mount Meter on 1200, SD1200, 2400, 600, SD600, and 700V Series Pumps
Standards
CE Certified, cULus Listed
GPM Max.
20 gpm
Seal Material
Buna-N, Viton
Display Type
Mechanical
Output Type
Standard Frequency Pulse
Shaft Material
Stainless Steel
For Use With
3/4" Outlet Pumps
Product Type
Mechanical Fuel Transfer Meter
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
O-Ring Material
Buna-N
Accuracy
+/-1%
Mounting Orientation
Universal
Rotor Material
PPS
Includes Flow Rate Adjustment Knob
Yes
Includes Pressure Gauge
No
Viscosity - Maximum
50 SUS
Includes Totalizer
Yes
Unit Of Measure
Gallons
Flowmeter Type
Paddlewheel
Operating Pressure - Maximum
50 psi
Flow Rate - Minimum
5 gpm
Media Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
20 gpm
Media Temperature - Maximum
140 Degrees F
Pulse Rate
10 pulses/gal
Compatible Flow Material
Diesel, Gasoline, Solvents, Petroleum Fluids

Description

The 807CMK is a 3-digit mechanical fuel transfer meter. This meter is equipped with NPT threads and is designed to register 5-20 gallons per minute at +/- 1% accuracy. This model includes additional installation components.


•Versatile Technology — designed with nutating disc technology that is capable of moving rust and small debris that jam and cause damage to other meters
•Cast-Aluminum Construction — built to last with rugged cast-aluminum construction, designed for maximum durability and lifetime corrosion resistance
•Extreme Accuracy — measures fuel within +/- 1% accuracy, ensuring your record-keeping is precise as possible
•Low-Volume Applications – 3-digit counter registers flow rates between 5-20 GPM and up to 99.9 gallons per batch, perfect for equipment with small fuel tanks
•Lifetime Tracking — 5-digit non-resettable counter tracks total volume transferred over lifetime of meter
•Fluid Compatibility — designed for daily use with diesel, gasoline, kerosene, mineral spirits, heptane, hexane

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.