Pump Handle and Foot, For DEF Pumps
Mfr # KITDFHF
Zoro # G5381332
product price: $34.19
/eaKey Features
Length
6"
Material
Stainless Steel
For Use With
DEF Pumps
Wetted Materials
Stainless Steel
Application
Diesel Exhaust Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITDFHF
Zoro #
G5381332
UPC #
089404245965
Country of Origin
United States
Dimensions
Length
6"
Details
Item
Pump Handle and Foot
Material
Stainless Steel
For Use With
DEF Pumps
Wetted Materials
Stainless Steel
Application
Diesel Exhaust Fluid
Food Grade
No
Product Type
Pump Handle and Foot
Wetted Material
Stainless Steel
Description
Pump Handle and Foot, Product Type Pump Handle and Foot, Wetted Material Polypropylene, For Use With DEF Pumps, Includes Foot, Handle Grip Assembly, Food Grade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.