Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 18 gpm, 50 psi, 8-5/8 in L

  • Mfr # F1810HM0

  • Zoro # G4704043


product price: $26.99
/ea

Key Features

Operation
Diesel, Gasoline, Up To B100 Biodiesel
Inlet
3/4 in NPT
Length
8 5/8 in
Outlet
3/4 in NPT
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1810HM0
Zoro #
G4704043
UPC #
089404190937
Country of Origin
United States

Dimensions

Length
8 5/8 in
Overall Length
8 5/8 in
Diameter
3 11/16 in
Overall Diameter
3 3/4 in
Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Replacement Filter
Operation
Diesel, Gasoline, Up To B100 Biodiesel
Inlet
3/4 in NPT
Outlet
3/4 in NPT
Max. Pressure
50 psi
For Use With
Transfer Pump Filter Kit
Flow Rate
18 gpm
Includes
Filter, Gasket
Compatible with Brand
Hydrosorb
Discharge Connection Type
UNF
Product Type
Canister-Style Fuel Filter
Compatible with Manufacturer Model Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Media Intake Connection Type
UNF
Flow Rate - Maximum
18 gpm
Filter Rating - Maximum
10 micron
Operating Pressure - Maximum
50 psi
Filters
Particulate, Water
Compatible Manufacturer Part Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Manufacturer Model Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
For Use With Mfr. Model Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Manufacturer Model No.
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Mfr. Model No.
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
For Use with Mfr Model Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Pump Manufacturer Part Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Mfr. Model Number
FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V

Description

Fuel Filter, Product Type Disposable Canister, Filters Particulate, Water, Flow Rate - Maximum 18 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible Manufacturer Part Number FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.