Shop FILM-GARD
See all product information
Create Account
9 ft. W X 12 ft. L X 1 mil Plastic Drop Cloth 1 pk
- Mfr # 626214
- Zoro # G1921680
product price:
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Length
9 ft
Width
12 ft
Thickness
1 mil
Size
9 ft x 12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626214
- Zoro #
- G1921680
- UPC #
- 70052912101
- Country of Origin
- United States
- Item
- Drop Cloth
Dimensions
- Length
- 9 ft
- Width
- 12 ft
- Thickness
- 1 mil
- Size
- 9 ft x 12 ft
Description
Film-Gard drop cloths provide superior defense against paint spills. Drops cloths are rolled for convenient application.
- • Easy to tape and handle
- • Convenient DIY sleeve package
- • Provides convenient opening and spreading
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.