Shop PAINTLINE
See all product information
Create Account
SprayTwirly Spikes w/ Paint Pyramids (Set of 3), 3PK
- Mfr # SPTY.SPK
- Zoro # G305717211
product price:
$
45.75
/pk of 3, $15.25/ea
Key Features
Color
Orange
For Use With
Spraying cabinet doors and parts
Length
2"
Material
Plastic
Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPTY.SPK
- Zoro #
- G305717211
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2"
- Width
- 2"
- Height
- 2"
Details
- Color
- Orange
- For Use With
- Spraying cabinet doors and parts
- Material
- Plastic
Description
SprayTwirly Spikes w/ Paint Pyramids (Set of 3)
• A replacement set of 3 Top Holders and 3 Paint Pyramids for the SprayTwirly.
• Top Holders: white magnetic spikes that sit on the arms of the SprayTwirly.
• Paint Pyramids: orange triangular points that sit on the Top Holders.
• A replacement set of 3 Top Holders and 3 Paint Pyramids for the SprayTwirly.
• Top Holders: white magnetic spikes that sit on the arms of the SprayTwirly.
• Paint Pyramids: orange triangular points that sit on the Top Holders.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.