Shop All Drop Cloths
Film-Gard
Dropcloth 9'X12' 2Mil
Mfr # 626236
Zoro # G1919160
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 2 mil
- Size 9 ft x 12 ft
Product Information
- Brand Film-Gard
- MFR # 626236
- Zoro # G1919160
- UPC # 70052912200
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Description
Film-Gard® drop cloths provide superior defense against paint spills. Drops cloths are rolled for convenient application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 1/2" Nap, Polyamide (144630093)
- HENTZEN Paint, Liquid, CARC Paint, Black, PK3 (K7180KWU)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- VARATHANE Premium Semi-Gloss Clear Oil-Based Polyurethane 1 gal (242170)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- HUSKY 12' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (612C)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- ZORO SELECT Canvas Drop Cloth (58903GR)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- HUSKY 10' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (610C)
- Film-Gard Drop Cloths