Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Filofax Notebook, 1 Subject, Medium/College Rule, Red Cover, 8.25 x 5.81, 112 Sheets B115008U

Notebook, 1 Subject, Medium/College Rule, Red Cover, 8.25 x 5.81, 112 Sheets (Discontinued)

  • Mfr # B115008U
  • Zoro # G603445625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B115008U
Zoro #
G603445625
UPC #
757286601147
Country of Origin
Mexico

Dimensions

Sheet Size
8.25 x 5.81
Size
8.25 x 5.81
Width
5.81"
Length
8.25"
Book-Spine Length
8.25"
Sheet Ruling Size
9/32"
Book Width
5.81"

Details

Cover Color
Red
Cover Material
Soft-Touch Leather-Look
Item
Notebooks/Journals
Includes
Loose-Sheet Pocket
Binding
Wire-O
Material
Soft-Touch Leather-Look
Color
Red
Weight
0.7 lbs
Note-Rule Lines per Sheet
34
Sheets per Book/Journal
112
Sheet Color
Cream
Number of Pockets/Compartments
1
Hole-Punch Details
Side: 6-Hole
Sheet Rule/Format Type
Medium/College Rule
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
24 lb Bond
Back-Cover Material
Soft-Touch Leather-Look
Book-Binding Edge
Side
Sheet-Ruling Color
Blue
Book-Binding Details
Twin-Wire
Dated/Undated
Undated

Description

Contemporary soft touch leather-look cover with elastic closure. Twin-wire binding allows book to lay perfectly flat and allows the cover to fold back 360 degrees. Innovative sheet binding allows the premium, cream-colored ruled paper to be repositioned to suit your personal needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.