12x27x1 Air Filter, MERV 13, Standard Capacity, Actual Size: 12x27x0.75

  • Mfr # FK12X27X1A-M13-12

  • Zoro # G322592709


product price:  $14.99
/ea
Sold in multiples of 12 for $179.88

Key Features

Nominal Filter Size
12x27x1
Performance Rating
MERV 13
Air Filter Capacity
Standard
Media Material
Synthetic
Actual Filter Size
12 x 27 x 0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FK12X27X1A-M13-12
Zoro #
G322592709
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x27x1
Actual Filter Size
12 x 27 x 0.75 in
Nominal Height
27 in
Nominal Width
12 in
Nominal Depth
3/4 in

Details

Performance Rating
MERV 13
Air Filter Capacity
Standard
Media Material
Synthetic

Description

Filter King 12x27x1 MERV 13 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 12x27x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 13 rating is roughly equivalent to MPR 1900 and FPR 10, making it simple to match performance across different rating systems. MERV 13 provides our highest level of filtration, targeting fine particles that lower-rated filters let pass through. It captures dust, pollen, mold, dust mites, bacteria, pet dander, smoke, smog, and even many cooking and odor-carrying particles. This level is ideal for sensitive environments, homes with respiratory concerns, or anyone who wants premium protection and cleaner, fresher-smelling air.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.