12x30x1 Air Filter, MERV 11, Standard Capacity, Actual Size: 12x30x0.75

  • Mfr # FK12X30X1A-M11-12

  • Zoro # G322593072


product price:  $14.39
/ea
Sold in multiples of 12 for $172.68

Key Features

Nominal Filter Size
12x30x1
Performance Rating
MERV 11
Air Filter Capacity
Standard
Media Material
Synthetic
Actual Filter Size
12 x 30 x 0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FK12X30X1A-M11-12
Zoro #
G322593072
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x30x1
Actual Filter Size
12 x 30 x 0.75 in
Nominal Height
30 in
Nominal Width
12 in
Nominal Depth
3/4 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard
Media Material
Synthetic

Description

Filter King 12x30x1 MERV 11 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 12x30x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 11 rating is roughly equivalent to MPR 1200 and FPR 7, making it simple to match performance across different rating systems. MERV 11 offers enhanced filtration for families who want a step up in protection. In addition to capturing dust, pollen, mold, dust mites, bacteria and pet dander, it also helps reduce smoke and smog particles from traffic or nearby industry. It is a solid option for allergy-prone homes that still want good airflow and system efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products