15x6.5x1 Air Filter, MERV 8, Standard Capacity, Actual Size: 6.5x15x0.75

  • Mfr # FK15X6.5X1A-M8-12

  • Zoro # G822592438


product price:  $8.95
/ea
Sold in multiples of 12 for $107.40

Key Features

Nominal Filter Size
15x6.5x1
Performance Rating
MERV 8
Air Filter Capacity
Standard
Actual Filter Size
6.5 x 15 x 0.75 in
Nominal Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK15X6.5X1A-M8-12
Zoro #
G822592438
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
15x6.5x1
Actual Filter Size
6.5 x 15 x 0.75 in
Nominal Width
15 in
Nominal Depth
3/4 in
Nominal Height
6-1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard
Media Material
Synthetic

Description

Filter King 15x6.5x1 MERV 8 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 6.5x15x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. MERV 8 is a great everyday choice for most households, capturing common airborne particles such as dust, pollen, mold spores, dust mites, bacteria and pet dander. It helps reduce visible dust and irritation while keeping airflow strong and energy costs under control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.