Shop GLOBAL INDUSTRIAL
See all product information
Create Account
LEED Compliant Pleated Air Filter, MERV 13, 25Wx16Hx2D
- Mfr # B2318791
- Zoro # G108591810
product price:Â
$
16.69
/ea
Sold in multiples of 12 for
$200.28
Key Features
Performance Rating
MERV 13
Frame or Header Material
Wire-Backed
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2318791
- Zoro #
- G108591810
- UPC #
- 707022454698
- Country of Origin
- United States
- Performance Rating
- MERV 13
- Frame or Header Material
- Wire-Backed
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 16x25x2
- Nominal Height
- 16 in
- Nominal Width
- 25 in
- Nominal Depth
- 2 in
- Actual Width
- 25 in
Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This compact design allows minimum restriction to air flow while providing exceptionally high MERV 13 efficiency. Keep coils, diffusers, ductwork and much cleaner while removing pollen and allergens from the occupied space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.