20x20x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 13, 6 PK

  • Mfr # FK20X20X1-M13-6

  • Zoro # G712923465


product price:  $56.69
/pk 6, $9.45/ea

Key Features

Performance Rating
MERV 13
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Actual Filter Size
19-1/2 in x 19-1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FK20X20X1-M13-6
Zoro #
G712923465
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x1
Actual Filter Size
19-1/2 in x 19-1/2 in x 3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Width
19-1/2 in
Actual Depth
3/4 in
Actual Height
19-1/2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Air Conditioner
For Use With (Systems)
Air Conditioner

Description

Filter King Merv 13 20x20x1 6-Pack Air Filter actual size is 19.5x19.5x.75. Our 20x20x1 Furnace Filters are designed to last up to 90 days. These pleated 2-inch air filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 13 filter is 19-1/2 x 19-1/2 x 3/4


  • •FILTER: This is a MERV 8 rated 6 pack Air Conditioner Filter | Size: 20" x 20" x 1" - Actual Size: 19.5" x 19.5" x 0.75
  • •MADE IN USA: Fully manufactured in the United States. Made from the highest quality materials and construction. (EPA Establishment Number: 103501-FL-1)
  • •MAX PERFORMANCE: Our filters can last up to 90 DAYS before needing replacement. We do recommend to change your home air filter every 30 - 90 days for 1 inch filters. This will help maintain the longevity of the intended application like A/C and heaters
  • •CAPTURE MORE: Protect your home! The pleated design captures more particles and extends lifetime of the filter. Merv Filters trap airborne particles without impacting air flow. Feel the difference in 48 hours.
  • •FAST & EASY INSTALLATION: Open, Slide and Close! A simple yet effective replacement air filter for your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.