
34.5x54.5x1 Air Filter, MERV 8, Standard Capacity, Actual Size: 34.5x54.5x0.75
Mfr # FK34.5X54.5X1A-M8-12
Zoro # G022599886
product price:Â $61.19
/ea
Sold in multiples of 12 for $734.28
Key Features
Nominal Filter Size
34.5x54.5x1
Air Filter Capacity
Standard
Performance Rating
MERV 8
Nominal Height
54-1/2 in
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK34.5X54.5X1A-M8-12
Zoro #
G022599886
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
34.5x54.5x1
Nominal Height
54-1/2 in
Nominal Width
34-1/2 in
Actual Filter Size
34.5 x 54.5 x 0.75 in
Nominal Depth
3/4 in
Details
Air Filter Capacity
Standard
Performance Rating
MERV 8
Media Material
Synthetic
Description
Filter King 34.5x54.5x1 MERV 8 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 34.5x54.5x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. MERV 8 is a great everyday choice for most households, capturing common airborne particles such as dust, pollen, mold spores, dust mites, bacteria and pet dander. It helps reduce visible dust and irritation while keeping airflow strong and energy costs under control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.