Chemical Filter Chamber, Single Cartridge, 15-22.5 GPM, 5-10in cartridge, PVDF/FKM, 1.5in NPT, DOE
- Mfr # 8C-5C-V
- Zoro # G415821501
Key Features
Specifications
Details
- MFR #
- 8C-5C-V
- Zoro #
- G415821501
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- PVDF
- Flow Rate (GPM)
- 15.0-22.5 GPM
- Max. Pressure (PSI)
- 60 PSI @ 73 degrees F
- For Use With
- Various Chemical Solutions that need to be filtered
- Capacity (Gal.)
- 15.0-22.5 GPM
Dimensions
- Length (In.)
- 25 in
Description
Penguin Series C, Non-metallic, Filter Cartridge Chamber is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Various materials are available for construction, includingnatural polypropylene, copolymer high-density polypropylene, CPVC, and PVDF that can handle temperatures to 240 degrees farenheit and pressures to100 psi@ambient temperature. Chambers can be used with depth string wound, melt blown, spun polypropylene, or pleated cartridges. Cartridges are Double Open End cartridges DOE for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.
- • Filter Housing, Non-metallic
- • Available in CPVC, polypropylene, and PVDF
- • "T" with Gauge Guard, Gauge, and valve included for air bleed
- • Multi-round chambers utilized double labyrinth O-Ring Seals
- • All models have standard NPT threaded inlet/outlet. Flange options available on request.
- • Knob and washer assemblies with 316SS insert for positive lid tightening
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.