Chemical Filter Chamber, Single Cartridge, 22.5-36.0 GPM, 3-30in cartridge, CPVC/EPDM, 1in NPT, DOE

  • Mfr # 6C-9A-E

  • Zoro # G015821475


product price:  $1,741.99
/ea
Free Shipping & Returns

Key Features

For Use With
Various Chemical Solutions that need to be filtered
Flow Rate (GPM)
22.5-36.0 GPM
Capacity (Gal.)
22.5-36.0 GPM
Housing Material
CPVC
Max. Pressure (PSI)
70 PSI @ 73 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6C-9A-E
Zoro #
G015821475
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
42-1/2 in

Details

For Use With
Various Chemical Solutions that need to be filtered
Flow Rate (GPM)
22.5-36.0 GPM
Capacity (Gal.)
22.5-36.0 GPM
Housing Material
CPVC
Max. Pressure (PSI)
70 PSI @ 73 degrees F

Description

Penguin Series C, Non-metallic, Filter Cartridge Chamber is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Various materials are available for construction, includingnatural polypropylene, copolymer high-density polypropylene, CPVC, and PVDF that can handle temperatures to 240 degrees farenheit and pressures to100 psi@ambient temperature. Chambers can be used with depth string wound, melt blown, spun polypropylene, or pleated cartridges. Cartridges are Double Open End cartridges DOE for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.


  • • Filter Housing, Non-metallic
  • • Available in CPVC, polypropylene, and PVDF
  • • "T" with Gauge Guard, Gauge, and valve included for air bleed
  • • Multi-round chambers utilized double labyrinth O-Ring Seals
  • • All models have standard NPT threaded inlet/outlet. Flange options available on request.
  • • Knob and washer assemblies with 316SS insert for positive lid tightening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.